- Marigold Industrial - 14 mil., Unlined, Raised Diamond Grip,
- Large
- Green
applications
- Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication graphic arts and printing cleanup, furniture manufacturing and
features
- Silicone free
- Unlined styles are available for less risk of product contamination while flock lined styles provide increased comfort and ease of donning
- Made in an ISO 9001: 2000/ISO 14001:2004 facility
- Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
- Made from component materials that comply with Federal regulations for food contact 21CFR, 170-199
| Length | 13 in |
| Thickness | 14 mil |
| Glove Size | Large |
| Thickness Specification | 14 mil |
| Color | Green |
| Cuff Style | Open |
| Material | Nitrile |
| Style | Marigold Industrial - 14 mil., Unlined, Raised Diamond Grip, |
| Usage | Chemical Processing, Oil Refining, Petrochemicals, Food Processing, Aerospace Degreasing, Automotive Degreasing, |
| Weight | 0.178 LB |
| EAN or UPC | 3252448001782 |

