- 2XL Size
- 13 in Length
- 15 mil Thickness
- Unlined
description
- Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
features
- Medium weight construction and hand specific design provide real comfort with protection
- Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
- Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
- Unlined to reduce potential of product contamination
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Silicone Free | Yes |
| Construction | Unsupported |
| Wash Instructions | Do Not Wash |
| Length | 13 in |
| Color | Green |
| Size | 2XL |
| Material | Nitrile |
| Thickness | 15 mil |
| Standard | EN 388 3101, EN 388 2016 3101X, EN 388 A 3, EN 388 C 1, EN 388 P 1, EN 388 I X, 21 CFR, CFIA |
| Glove Size | 2X-Large |
| Lining | Unlined |
| Grip | Raised Diamond |
| Polymer | Nitrile |
| Cuff | Straight |
| Weight | 0.18 LB |
| EAN or UPC | 616314035913 |

