- XL Size
- 13 in Length
- 15 mil Thickness
- Flocked Lining
description
- Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
features
- Medium weight construction and hand specific design provide real comfort with protection
- Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
- Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
- Flock lining provides increased comfort and ease of donning
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Lining | Flocked |
| Size | XL |
| Polymer | Nitrile |
| Grip | Raised Diamond |
| Material | Nitrile |
| Standard | EN 388 4101, EN 388 2016 4101XX, EN 388 A 4, EN 388 C 1, EN 388 P 1, EN 388 N X, EN 388 I X, 21 CFR, CFIA |
| Wash Instructions | Do Not Wash |
| Color | Green |
| Silicone Free | Yes |
| Cuff | Straight |
| Thickness | 15 mil |
| Construction | Unsupported |
| Length | 13 in |
| Glove Size | X-Large |
| Weight | 2.02 LB |
| EAN or UPC | 616314035760 |

