- M Size
- 15 in Length
- 22 mil Thickness
- Unlined
description
- Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
features
- Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Unlined to reduce potential of product contamination
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Cuff | Straight |
| Lining | Unlined |
| Grip | Raised Diamond |
| Material | Nitrile |
| Glove Size | Medium |
| Standard | EN 388 4102, EN 388 2016 4102X, EN 388 A 4, EN 388 C 1, EN 388 P 2, EN 388 I X, 21 CFR, CFIA |
| Thickness | 22 mil |
| Silicone Free | Yes |
| Size | M |
| Wash Instructions | Do Not Wash |
| Color | Green |
| Construction | Unsupported |
| Polymer | Nitrile |
| Length | 15 in |
| Weight | 0.34 LB |
| EAN or UPC | 616314035524 |

