- 2X-Large Glove Size
- 13 in Length
- Nitrile Material
description
- Ideal for handling ketones and for use in plastic manufacturing, metal treatment, graphic arts and printing cleanup.
features
- Light weight construction and hand specific design provide real comfort with protection
- Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
- Polyvinyl Alcohol (PVA) is highly resistant to aliphatics, aromatics, chlorinated solvents, esters and most ketones
- Exceptional chemical protection against a wide range of ketones
- Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
- Unlined to reduce potential of product contamination
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Not to be used with water or water based solutions
- Silicone Free
- Complies with FDA food handling requirements 21 CFR 177.2600
| Material | Nitrile |
| Length | 13 in |
| Silicone Free | Yes |
| Lining | Unlined |
| Thickness | 11 |
| Glove Size | 2X-Large |
| Cuff | Straight |
| Color | Blue |
| Weight | 5.51 LB |
| EAN or UPC | 616314150333 |

