Skip to content Skip to navigation menu
L Size Safety Rubberized Cuff Leather Palm Glove

500DP

L Size Safety Rubberized Cuff Leather Palm Glove
Item #117373550
  • L Size
  • Safety Cuff
L Size Safety Rubberized Cuff Leather Palm Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L Size
  • Safety Cuff

description

  • Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.

features

  • Double palm offers comfort, insulation and heat protection
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Cuff Safety
Size L
Construction Rubberized Cuff, Gunn Cut
Stitching Nylon
Grade Regular
Wash Instructions Do Not Wash
Back Canvas
Thumb Wing
Hide Split Cowhide
Palm Double
Color Green
Standard Taa Comp.
Glove Size Large
Weight 8.0 LB
EAN or UPC 662909500182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison