- Brown Color
- Nylon Wool Lining
description
- Ideal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
features
- Packaged for ISO 5 (Class 100) applications
- Dry contact temperatures for 210F to 1400F (-134C to 760C) with no charring, ash or residue
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- No PCB, asbestos or fiberglass
- ESD protection Static Dissipative 10(9)
- ESD safe compliance to ANSI/ESD S20.20-2014
- RoHS compliant
| Liner Material | PBI |
| Temperature Resistant | Extreme Heat |
| Length | 14 in |
| Cuff | Straight |
| Sustainability | Reusable/Launderable |
| Glove Size | Large |
| Standard | 209e Class100, ASTM F1060 5, ASTM F1060 Temp 608° F, Taa Comp |
| Static Control | Static Dissipative |
| Lining | Nylon Wool |
| Construction | Cut-and-Sewn, ESD Safe, Supported |
| Color | Brown |
| Size | L |
| Hem | Hemmed |
| Weight | 2.0 LB |
| EAN or UPC | 616314278617 |

