- S Size
- 12 in Length
- 28 mil Thickness
- Flocked Lining
description
- Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
| Color | Black |
| Thickness | 28 mil |
| Glove Size | Small |
| Lining | Flocked |
| Cuff | Straight |
| Polymer | Neoprene |
| Standard | EN 388 3121, EN 388 2016 3121X, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, 21 CFR |
| Grip | Raised Diamond |
| Length | 12 in |
| Construction | Unsupported |
| Wash Instructions | Do Not Wash |
| Size | S |
| Material | Neoprene |
| Weight | 0.24 LB |
| EAN or UPC | 616314046025 |

