PIP
52-3670/XL
28 mil Thickness Flocked 12 in Neoprene Over Latex Chemical Resistant Glove
Item #111675881
- XL Size
- 12 in Length
- 28 mil Thickness
- Flocked Lining
description
- Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
| Lining | Flocked |
| Polymer | Neoprene Over Latex |
| Length | 12 in |
| Color | Blue |
| Material | Neoprene over Latex |
| Wash Instructions | Do Not Wash |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, 21 CFR |
| Size | XL |
| Cuff | Straight |
| Glove Size | X-Large |
| Thickness | 28 mil |
| Grip | Raised Diamond |
| Construction | Unsupported |
| Weight | 0.25 LB |
| EAN or UPC | 616314005510 |
