PIP
52-3671/L
28 mil Thickness Flocked 12 in Neoprene Over Latex Chemical Resistant Glove
Item #111675903
- L Size
- 12 in Length
- 28 mil Thickness
- Flocked Lining
description
- Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Honeycomb pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
| Thickness | 28 mil |
| Color | Blue |
| Wash Instructions | Do Not Wash |
| Material | Neoprene over Latex |
| Polymer | Neoprene Over Latex |
| Size | L |
| Grip | Honeycomb |
| Lining | Flocked |
| Cuff | Straight |
| Construction | Unsupported |
| Length | 12 in |
| Glove Size | Large |
| Standard | EN 388 2110, EN 388 2016 2110XX, EN 388 A 2, EN 388 C 1, EN 388 T 1, EN 388 N X, EN 388 I X, 21 CFR |
| Weight | 0.24 LB |
| EAN or UPC | 616314147760 |
