PIP
52-3672/L
19 mil Thickness Flocked 12 in Neoprene Over Latex Chemical Resistant Glove
Item #111675907
- L Size
- 12 in Length
- 19 mil Thickness
- Flocked Lining
description
- Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
| Material | Neoprene over Latex |
| Glove Size | Large |
| Cuff | Straight |
| Standard | EN 388 2011, EN 388 2016 2011XX, EN 388 A 2, EN 388 T 1, EN 388 P 1, EN 388 N X, EN 388 I X, 21 CFR |
| Polymer | Neoprene Over Latex |
| Construction | Unsupported |
| Color | Blue |
| Lining | Flocked |
| Grip | Raised Diamond |
| Size | L |
| Length | 12 in |
| Wash Instructions | Do Not Wash |
| Thickness | 19 mil |
| Weight | 0.21 LB |
| EAN or UPC | 616314011115 |
