- S Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless knit polyester shell offers increased comfort and dexterity
- Fully coated to keep hands dry and water out
- Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| EN 388 T | 4 |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Liner Material | Polyester |
| Dry Instructions | Tumble Dry |
| Grip | MicroSurface |
| Coating | Latex |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| EN 388 2016 | 2141X |
| Color | Blue |
| Coating Color | Dark Blue |
| EN 388 I | X |
| Bleach | Do Not Bleach |
| Color2 | Blue |
| Coating Coverage | Full Hand |
| EN 388 A | 2 |
| Standard | EN 388 2131, EN 388 2016 2131XX, EN 388 A 2, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1600 |
| Size | S |
| Gauge | 13 |
| Wash Temperature | 104 ⁰F |
| Construction | Coated Seamless Knit, Waterproof |
| EN 388 P | 1 |
| Wash Instructions | Machine Wash |
| EN 388 | 2141 |
| EN 388 C | 1 |
| Dry Temperature | Low Heat |
| Weight | 2.2 LB |
| EAN or UPC | 616314205453 |

