Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blue Straight Cuff Large Glove Size

55-1635/L

Blue Straight Cuff Large Glove Size
Item #111675109
  • Large Glove Size
  • 12 in Length
  • Latex Material
Blue Straight Cuff Large Glove Size
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Glove Size
  • 12 in Length
  • Latex Material

description

  • Used for industrial chemical handling, detergent handling, farming, janitorial tasks, home general duty and gardening.

features

  • Ergonomic design ensures exceptional fit to reduce hand fatigue
  • Fully coated latex protects hands and wrists from mechanical as well as certain chemical hazards
  • Latex "Crinkle" finish provides superior grip in wet and dry conditions
  • Seamless nylon liner offers increased comfort, finger dexterity and breathability
  • Pinked cuff for added tear resistance
Lining Nylon
Material Latex
Cuff Straight
Length 12 in
Color Blue
Glove Size Large
Weight 0.33 LB
EAN or UPC 616314124082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison