- 2X-Large Glove Size
- 12 in Length
- Latex Material
description
- Used for industrial chemical handling, detergent handling, farming, janitorial tasks, home general duty and gardening.
features
- Ergonomic design ensures exceptional fit to reduce hand fatigue
- Fully coated latex protects hands and wrists from mechanical as well as certain chemical hazards
- Latex "Crinkle" finish provides superior grip in wet and dry conditions
- Seamless nylon liner offers increased comfort, finger dexterity and breathability
- Pinked cuff for added tear resistance
| Cuff | Straight |
| Color | Blue |
| Lining | Nylon |
| Material | Latex |
| Length | 12 in |
| Glove Size | 2X-Large |
| Weight | 0.36 LB |
| EAN or UPC | 616314124129 |

