- MENS Size
- Jersey Lining
description
- Recommended for handling slippery, smooth objects. Examples include glass, tile, and sheet metal.
features
- Economical cut and sewn cotton shell provides comfort and protection
- Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Jersey lining is soft, warm, flexible, and stretchy
- Elastic closure for added safety and comfort
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
| Wash Instructions | Do Not Wash |
| Thumb | Straight |
| Color | Natural |
| Polymer | Latex |
| Cuff | Knit Wrist |
| Grip | Crinkle. |
| Lining | Jersey |
| Glove Size | Mens |
| Coating Coverage | Palm, Fingers & Knuckles |
| Liner Material | Cotton |
| Coating Color | Yellow |
| Construction | Cut-and-Sewn |
| Color2 | Natural |
| Size | MENS |
| Weight | 0.3 LB |
| EAN or UPC | 616314004629 |

