- Large Glove Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless knit wooly polyester liner offers increased comfort, finger dexterity and breathability
- Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
| EN 388 2016 | 2121X |
| EN 388 A | 2 |
| Color2 | Blue |
| EN 388 I | X |
| Gauge | 13 |
| Coating Color | Black |
| EN 388 T | 2 |
| Color | Blue |
| EN 388 | 2121 |
| Coating Coverage | Palm & Fingers |
| EN 388 P | 1 |
| EN 388 C | 1 |
| Glove Size | Large |
| Coating | Latex |
| Weight | 0.13 LB |
| EAN or UPC | 616314054594 |

