- L Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless knit wooly polyester liner offers increased comfort, finger dexterity and breathability
- Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Hi-Vis coloring makes this product very easy to see
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
| Color2 | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Gauge | 13 |
| Dry Instructions | Tumble Dry |
| Construction | Coated Seamless Knit |
| Grip | MicroSurface |
| Wash Instructions | Machine Wash |
| Coating | Latex |
| EN 388 | 2121 |
| EN 388 2016 | 2121X |
| Coating Coverage | Palm & Fingers |
| EN 388 T | 2 |
| Bleach | Do Not Bleach |
| Coating Color | Black |
| Liner Material | Polyester |
| EN 388 I | X |
| Color | Hi-Vis Yellow |
| EN 388 A | 2 |
| EN 388 C | 1 |
| Size | L |
| Glove Size | Large |
| EN 388 P | 1 |
| Cuff | Knit Wrist |
| Standard | EN 388 2121, EN 388 2016 2121X, EN 388 A 2, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1500 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 0.13 LB |
| EAN or UPC | 616314054655 |

