- M Size
- A5 Cut Level
- HPPE Liner Material
description
- Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling.
features
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Polyurethane coating feels soft and flexible to maintain dexterity, and grips well without feeling sticky or tacky
- Reinforced thumb crotch provides longer wear life and increased protection
- Touch screen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| CRH | 1:7 |
| Coating | Polyurethane |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Cuff | Knit Wrist |
| Glove Size | Medium |
| Standard | EN 388 2016 4X31EX, EN 388 A 4, EN 388 C X, EN 388 T 3, EN 388 P 1, EN 388 N E, EN 388 I X, ANSI Method TDM, ANSI Gram 2200, ANSI Cut 4, ANSI Cut 9 A5 |
| Liner Material | HPPE |
| Color | Gray |
| Gauge | 18 |
| Coating Coverage | Palm & Fingers |
| Size | M |
| Wash Temperature | 104 ⁰F |
| Cut Level | A5 |
| Coating Color | Black |
| Bleach | Bleach |
| Weight | 0.12 LB |
| EAN or UPC | 616314352591 |

