Skip to content Skip to navigation menu
XL Safety Rubberized Cuff Leather Palm Glove

558/XL

XL Safety Rubberized Cuff Leather Palm Glove
Item #117373624
  • XL Size
  • Safety Cuff
XL Safety Rubberized Cuff Leather Palm Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL Size
  • Safety Cuff

description

  • Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.

features

  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Meets the content requirements for Chromium VI free leather
Stitching Nylon
Grade Economy
Size XL
Palm Single
Hide Split Cowhide
Back Canvas
Construction Rubberized Cuff, Gunn Cut
Color Blue
Glove Size X-Large
Thumb Wing
Cuff Safety
Standard Taa Comp.
Wash Instructions Do Not Wash
Weight 0.99 LB
EAN or UPC 662909055835
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison