- Brown Color
description
- Ideal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
features
- Packaged for ISO 5 (Class 100) applications
- Dry contact temperatures for 210F to 1400F (-134C to 760C) with no charring, ash or residue
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- No PCB, asbestos or fiberglass
- ESD protection Static Dissipative 10(9)
- ESD safe compliance to ANSI/ESD S20.20-2014
- RoHS compliant
| Cuff | Open |
| Bleach | Do Not Bleach |
| Construction | Seamless Knit, Supported, ESD Safe |
| Coating | Uncoated |
| Glove Size | Large |
| Dry Instructions | Tumble Dry |
| Color | Brown |
| Wash Temperature | 104 ⁰F |
| Liner Material | Wool, Nylon |
| Sustainability | Reusable/Launderable |
| Standard | ASTM F1060 5, ASTM F1060 Temp 608° F, Taa Comp |
| Temperature Resistant | Extreme Heat |
| Dry Temperature | Low Heat |
| Length | 18 in |
| Static Control | Static Dissipative |
| Size | L |
| Wash Instructions | Machine Wash |
| Weight | 3.0 LB |
| EAN or UPC | 616314278655 |

