- XL Size
- Terry Cloth Lining
description
- Excellent for handling roofing materials, bricks and concrete block.
features
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Terry cloth palm coated with rough textured blue nitrile
- Provides superior cut and abrasion resistance
- Heavy, but flexible
- Safety cuff helps protect wrist and allows for fast removal
- Made in ISO 9001:2000 / ISO 14001:2000 facilities
| Lining | Terry Cloth |
| Polymer | Nitrile |
| Color | Natural |
| Coating Color | Blue |
| Standard | EN 388 4231, EN 388 2016 4231X, EN 388 A 4, EN 388 C 2, EN 388 T 3, EN 388 P 1, EN 388 I X |
| Cuff | Safety |
| Grip | Rough |
| Glove Size | X-Large |
| Size | XL |
| Liner Material | Cotton |
| Wash Instructions | Do Not Wash |
| Coating Coverage | Palm, Fingers & Knuckles |
| Construction | Cut-and-Sewn, Plasticized Cuff, Fabric Dipped |
| Weight | 0.38 LB |
| EAN or UPC | 616314014130 |

