- Large Glove Size
- Nitrile Material
- Jersey Terry Cloth Liner Material
description
- Excellent for handling roofing materials, bricks and concrete block.
features
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Terry cloth palm coated with rough textured blue nitrile
- Provides superior cut and abrasion resistance
- Heavy, but flexible
- Safety cuff helps protect wrist and allows for fast removal
- Made in ISO 9001:2000 / ISO 14001:2000 facilities
| Glove Size | Large |
| Cuff | Safety |
| Coating Coverage | Full Hand |
| Coating Color | Blue |
| Color | Natural |
| Material | Nitrile |
| Weight | 0.31 LB |
| EAN or UPC | 616314006418 |

