- S Size
- Jersey Lining
description
- Used for general handling, assembly, fabrication, parts handling and maintenance.
features
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Blue nitrile coating on cotton jersey liner
- Comfortable and flexible
- Provides excellent dexterity and grip
- Resistant to grease and oils
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable
| Liner Material | Cotton |
| Color | Natural |
| Construction | Cut-and-Sewn, Fabric Dipped |
| Coating Coverage | Full Hand |
| Grip | Smooth |
| Lining | Jersey |
| Size | S |
| Polymer | Nitrile |
| Standard | EN 388 4211, EN 388 2016 4211X, EN 388 A 4, EN 388 C 2, EN 388 T 1, EN 388 P 1, EN 388 I X |
| Material | Nitrile |
| Wash Instructions | Do Not Wash |
| Coating Color | Blue |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Coating | Nitrile |
| Weight | 0.22 LB |
| EAN or UPC | 616314006098 |

