- XL Size
- Interlock Lining
description
- Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
features
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Thinly coated with blue nitrile on cotton interlock liner
- Comfortable and flexible, provides excellent dexterity
- Textured coating provides a great grip
- Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion
- Resistant to grease and oils
- Safety cuff helps protect wrist and allows for fast removal
- Launderable
- Made in ISO 9001:2000 / ISO 14001:2000 facilities
| Construction | Cut-and-Sewn, Plasticized Cuff, Fabric Dipped |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Lining | Interlock |
| Coating Coverage | Palm, Fingers & Knuckles |
| Size | XL |
| Glove Size | X-Large |
| Liner Material | Cotton |
| Coating | Nitrile |
| Color | Natural |
| Polymer | Nitrile |
| Latex Free | Yes |
| Cuff | Safety |
| Wash Instructions | Do Not Wash |
| Grip | Textured |
| Coating Color | Blue |
| Weight | 0.2 LB |
| EAN or UPC | 616314006272 |

