- M Size
- Interlock Lining
description
- Ideal for general handling, assembly, fabrication, parts handling and inspection.
features
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Superior dexterity, chemical and cut resistance
- Palm coat provides flexibility and ventilation
- Great for handling small, oily parts
- Effective economical protection
- Knit Wrist helps prevent dirt and debris from entering the glove
| Size | M |
| Cuff | Knit Wrist |
| Polymer | Nitrile |
| Coating Coverage | Palm, Fingers & Knuckles |
| Material | Nitrile |
| Glove Size | Medium |
| Construction | Cut-and-Sewn, Fabric Dipped |
| Lining | Interlock |
| Coating Color | Green |
| Standard | ANSI Abrasion 1, ANSI Abrasion Cycles 200 |
| Coating | Nitrile |
| Wash Instructions | Do Not Wash |
| Color | Natural |
| Liner Material | Cotton |
| Grip | Smooth |
| Weight | 0.12 LB |
| EAN or UPC | 616314006326 |

