- ArmorLiteXT®, Textured Palm Coat, Interlock Lined
- Extra Large
- Yellow
- White
| Usage | General Handling, Assembly, Fabrication, Part Handling, Inspection |
| Material |
Nitrile Cotton |
| Length | 11 in |
| Type | Ultra Light Weight |
| Glove Size | X-Large |
| Color | Yellow / White |
| Style | ArmorLiteXT®, Textured Palm Coat, Interlock Lined |
| Cuff Style | Knitwrist |
| Weight | 0.21 LB |
| EAN or UPC | 616314034039 |

