- M Size
- Purple Color
description
- The MaxiDry® Zero™ integrates the core values of the MaxiDry® brand to bring comfort and liquid repellence together and combine them with our THERMtech® technology platform. This technology offers thermal resistance up to -10°C/14°F inside the glove under high activity with a coating designed to remain flexible for temperature up to -30°C / -22°F.
features
- Seamless construction offers increased comfort and breathability
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Liquid Repellence - Keep moisture away from your skin to ensure your hand remains warm. This technology also works to avoid wind chill for those working outdoors
- High Thermal Insulation Properties - Without sacrificing flexibility, dexterity, weight and comfort
- Super Soft and Super Flexible Coating - Providing ultimate flexibility even in extremely cold environments
- Optimized Grip - delivered though the ultra soft coating to ensure maximum flex and contact with the things you handle
- Connected With Care - Insulation liner is bonded away from the flex and movement points of your hands i.e. knuckles, to ensure ultimate comfort
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Silicone free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Silicone Free | Yes |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Bleach | Do Not Bleach |
| Liner Material | Nylon, Elastane |
| Latex Free | Yes |
| Gauge | 15 |
| Standard | EN 388 4232, EN 388 2016 4232X, EN 388 A 4, EN 388 C 2, EN 388 T 3, EN 388 P 2, EN 388 I X, 21 CFR, EN 511 021, EN 511 Contact Cold 2, EN 511 Water 1 |
| Coating Coverage | Full Hand |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | M |
| Coating | Nitrile |
| Dry Temperature | Low Heat |
| Lining | Thermal |
| Grip | MicroFoam |
| Construction | Coated Seamless Knit |
| Dry Instructions | Tumble Dry |
| Color | Purple |
| Material | Nylon, Elastane |
| Glove Size | Medium |
| Wash Temperature | 104 ⁰F |
| Weight | 0.31 LB |
| EAN or UPC | 616314230950 |

