- 2XL Size
description
- Designed and developed for those working in areas or applications that require the blend of chemical protection with cut resistance. MaxiDry® Plus™ is tested and certified according to EN 374, "low level chemical resistance" and cut level 1 (EN 388).
features
- Seamless nylon liner is comfortable and flexible
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Gauntlet cuff for added forearm protection
- Liquid Repellence - Splash resistance to chemicals is delivered through ATG's LiquiTech® technology platform
- Innovative Fibers - Unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
- Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
- Locking Cuff - Ensures the glove does not slip off the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit
- Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with
- the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Polymer | Nitrile |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Coating Coverage | Full Hand |
| Grip | MicroFoam |
| Color | Blue |
| Latex Free | Yes |
| Size | 2XL |
| Wash Instructions | Do Not Wash |
| Glove Size | 2X-Large |
| Cuff | Gauntlet |
| Liner Material | Nylon, Elastane |
| Coating Color | Black |
| Construction | Coated Seamless Knit |
| Weight | 0.29 LB |
| EAN or UPC | 616314079672 |

