- X-Large Glove Size
- 12 in Length
- Nitrile Material
- Nylon Elastane Liner Material
description
- MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
features
- Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
- Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
- Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
- Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Coating Color | Black |
| Color | Green |
| Material | Nitrile |
| Lining | Nylon |
| Coating Coverage | Palm, Fingers & Knuckles |
| Glove Size | X-Large |
| Cuff | Gauntlet |
| Length | 12 in |
| Weight | 0.35 LB |
| EAN or UPC | 616314079719 |

