- Medium Glove Size
- 12 in Length
- Nitrile Material
description
- MaxiChem® Cut™ is designed and developed for those working with chemicals while also requiring a level of cut protection.
features
- Chemical resistance delivered through the ATG® LiquiTech® technology platform
- Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
- Ultra lightweight synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
- Tailored cuff keeps the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
- Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this
- product
| Glove Size | Medium |
| Coating Coverage | Palm, Fingers & Knuckles |
| Material | Nitrile |
| Length | 12 in |
| Cuff | Gauntlet |
| Coating Color | Black |
| Coating | Nitrile |
| Color | Green |
| Lining | Engineered Yarn |
| Weight | 4.39 LB |
| EAN or UPC | 616314159725 |

