- M Size
- 14 in Length
- Nylon Lining
description
- MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
features
- Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
- Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
- Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
- Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Cuff | Gauntlet |
| Polymer | Nitrile |
| Size | M |
| Latex Free | Yes |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, CFIA |
| Color | Green |
| Grip | Non-Slip |
| Construction | Supported |
| Coating Color | Black |
| Coating Coverage | Palm, Fingers & Knuckles |
| Wash Instructions | Do Not Wash |
| Length | 14 in |
| Material | Nitrile |
| Glove Size | Medium |
| Lining | Nylon |
| Weight | 0.32 LB |
| EAN or UPC | 616314079740 |

