- Large Glove Size
- 25 in Length
- Nitrile Material
- Cotton Liner Material
description
- Ideal for general assembly of oily parts, metal handling, finishing and machine operation.
features
- Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
- Seamless cotton liner for comfort and better fit
- MicroFinish™ coating provides excellent resistance to liquid permeation
- Tremendous comfort and dexterity
- Strong protection to punctures and abrasions
- Extended clear PVC arm for incidental splash protection
| Length | 25 in |
| Cuff | Straight |
| Glove Size | Large |
| Material | Nitrile |
| Color | Green |
| Lining | Interlock |
| Weight | 0.4 LB |
| EAN or UPC | 616314014284 |

