Skip to content Skip to navigation menu
Interlock 10 in Nitrile Chemical Resistant Glove

56-AG585/S

Interlock 10 in Nitrile Chemical Resistant Glove
Item #111675203
  • S Size
  • 10 in Length
  • Interlock Lining
Interlock 10 in Nitrile Chemical Resistant Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S Size
  • 10 in Length
  • Interlock Lining

description

  • Ideal for general assembly of oily parts, metal handling, finishing and machine operation.

features

  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
  • MicroFinish™ coating provides excellent resistance to liquid permeation
  • Tremendous comfort and dexterity
  • Strong protection to punctures and abrasions
Polymer Nitrile
Color Gray
Liner Material Cotton
Material Nitrile
Standard EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, Taa Comp
Cuff Straight
Grip MicroFinish
Construction Supported
Length 10 in
Lining Interlock
Size S
Wash Instructions Do Not Wash
Glove Size Small
Weight 0.19 LB
EAN or UPC 616314014222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison