- XS Size
- 12 in Length
- Interlock Lining
description
- Ideal for general assembly of oily parts, metal handling, finishing and machine operation.
features
- Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
- Seamless cotton liner for comfort and better fit
- MicroFinish™ coating provides excellent resistance to liquid permeation
- Tremendous comfort and dexterity
- Strong protection to punctures and abrasions
| Cuff | Straight |
| Wash Instructions | Do Not Wash |
| Color | Gray |
| Lining | Interlock |
| Grip | MicroFinish |
| Polymer | Nitrile |
| Size | XS |
| Glove Size | X-Small |
| Material | Nitrile |
| Construction | Supported |
| Length | 12 in |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, Taa Comp |
| Liner Material | Cotton |
| Weight | 0.2 LB |
| EAN or UPC | 616314022876 |

