- Large Glove Size
- 10 in Length
- Neoprene Material
- Jersey Liner Material
description
- Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
features
- Fully coated with neoprene
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Multi-dip process provides fully liquid-proof protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Black color hides dirt
| Glove Size | Large |
| Cuff | Knit Wrist |
| Lining | Jersey |
| Length | 10 in |
| Color | Black |
| Material | Neoprene |
| Dip | Multi |
| Weight | 0.42 LB |
| EAN or UPC | 616314014345 |

