- Large Glove Size
- 12 in Length
- Neoprene Material
- Jersey Liner Material
description
- Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Multi-dip process provides fully liquid-proof protection
- Gauntlet cuff for added forearm protection
- Black color hides dirt
| Lining | Jersey |
| Material | Neoprene |
| Color | Black |
| Length | 12 in |
| Glove Size | Large |
| Cuff | Straight |
| Dip | Multi |
| Weight | 0.47 LB |
| EAN or UPC | 616314014352 |

