- Large Glove Size
- 18 in Length
- Neoprene Material
- Interlock Liner Material
description
- Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Multi-dip process provides fully liquid-proof protection
- Etched rough finish has excellent non-slip grip and cut resistance
- Gauntlet cuff for added forearm protection
- Black color hides dirt
| Glove Size | Large |
| Lining | Interlock |
| Color | Black |
| Dip | Multi |
| Length | 18 in |
| Material | Neoprene |
| Cuff | Straight |
| Weight | 0.07 LB |
| EAN or UPC | 616314002540 |

