- L Size
- 18 in Length
- Foam Lining
description
- Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Multi-dip process provides fully liquid-proof protection
- Etched rough finish has excellent non-slip grip and cut resistance
- Foam lined provides superior protection in cold and heat applications
- Gauntlet cuff for added forearm protection
- Black color hides dirt
- Complies with FDA food handling requirements 21 CFR, Part 177
| Lining | Foam |
| Polymer | Neoprene |
| Dip | Multi |
| Grip | Etched |
| Material | Neoprene |
| Length | 18 in |
| Cuff | Straight |
| Construction | Supported |
| Size | L |
| Wash Instructions | Do Not Wash |
| Glove Size | Large |
| Color | Black |
| Standard | EN 388 3121, EN 388 2016 3121X, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, 21 CFR |
| Weight | 1.01 LB |
| EAN or UPC | 616314002557 |

