- MENS Size
- Hi-Vis Orange Color
description
- Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents
- also used in warehousing, highway construction and traffic control.
features
- Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
- Liquid-proof
- Foam insulation keeps hands warm and dry
- Knit Wrist helps prevent dirt and debris from entering the glove
| Wash Temperature | 104 ⁰F |
| Color | Hi-Vis Orange |
| Cuff | Knit Wrist |
| Coating Coverage | Full Hand |
| Coating Color | Orange |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Material | Cotton |
| Construction | Supported, Waterproof |
| Coating | PVC |
| Liner Material | Cotton |
| Glove Size | Mens |
| Silicone Free | Yes |
| Size | MENS |
| Grip | Smooth |
| Dry Instructions | Tumble Dry |
| Weight | 0.51 LB |
| EAN or UPC | 616314006593 |

