- Smooth Coated - Foam Insulated, PVC Dipped
- Male
- Orange
- Brown
| Length | 11 in |
| Usage | Cold Environments to Handle Grease, Oils, Acids, Caustics ,Solvents Warehousing, Highway Construction,Traffic Control |
| Glove Size | One Size |
| Style | Smooth Coated - Foam Insulated, PVC Dipped |
| Material | PVC |
| Cuff Style | Knitwrist |
| Color | Orange, Brown |
| Weight | 0.7 LB |
| EAN or UPC | 616314021398 |

