- MENS Size
- 10 in Length
- Interlock Lining
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Black color styles hide dirt
- Single dip construction
- Knit Wrist helps prevent dirt and debris from entering the glove
| Size | MENS |
| Coating | PVC |
| Coating Coverage | Full Hand |
| Construction | Coated Seamless Knit |
| Cuff | Knit Wrist |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Polymer | PVC |
| Color | Black |
| Glove Size | Mens |
| Material | PVC |
| Dip | Single |
| Length | 10 in |
| Lining | Interlock |
| Wash Instructions | Do Not Wash |
| Coating Color | Black |
| Grip | Smooth |
| Weight | 0.29 LB |
| EAN or UPC | 616314006548 |

