- MENS Glove Size
- 10 in Length
- PVC Material
- Jersey Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Coating has superior wet grip
- Jersey lined for comfort and moderate insulation
- Double dipped for enhanced liquid protection and extended wear
- Black color hides dirt
- Knit Wrist helps prevent dirt and debris from entering the glove
| Length | 10 in |
| Coating Color | Black |
| Glove Size | Mens |
| Cuff | Knit Wrist |
| Color | Natural |
| Lining | Jersey |
| Dip | Double |
| Material | PVC |
| Coating | PVC |
| Coating Coverage | Full Hand |
| Weight | 0.42 LB |
| EAN or UPC | 616314006487 |

