- MENS Size
- 12 in Length
- Jersey Lining
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Coating has superior wet grip
- Jersey lined for comfort and moderate insulation
- Double dipped for enhanced liquid protection and extended wear
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Color | Green |
| Liner Material | Cotton |
| Glove Size | Mens |
| Length | 12 in |
| Size | MENS |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Coating Color | Green |
| Construction | Supported |
| Wash Instructions | Do Not Wash |
| Coating Coverage | Full Hand |
| Grip | Rough Acid |
| Polymer | PVC |
| Material | PVC |
| Dip | Double |
| Lining | Jersey |
| Cuff | Straight |
| Weight | 0.48 LB |
| EAN or UPC | 616314006517 |

