- PVC Dipped Glove
- Interlock Lining
- Smooth Finish
- 12" Length
- Men's Size
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
applications
- Acids
- Caustics and alcohols
- Handling oils
- Petrochemical and refining
features
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Black color styles hide dirt
- Single dip construction
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Glove Size | Mens |
| Length | 12 in |
| Polymer | PVC |
| Size | MENS |
| Wash Instructions | Do Not Wash |
| Grip | Smooth |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Coating Color | Black |
| Application | Acids, Caustics and alcohols, Handling oils, Petrochemical and refining |
| Material | PVC |
| Lining | Interlock |
| Dip | Single |
| Coating Coverage | Full Hand |
| Color | Black |
| Cuff | Straight |
| Construction | Supported |
| Weight | 0.24 LB |
| EAN or UPC | 616314006562 |

