- MENS Glove Size
- 12 in Length
- PVC Material
- Jersey Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Soft jersey liners provide comfort and moderate insulation
- Yellow color provides better visibility and allows glove degradation to be more easily identified
- Single dip construction
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Material | PVC |
| Color | Yellow |
| Cuff | Straight |
| Dip | Single |
| Length | 12 in |
| Lining | Jersey |
| Glove Size | Mens |
| Weight | 0.37 LB |
| EAN or UPC | 616314006623 |

