- MENS Size
- 10 in Length
- Interlock Lining
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Sandy finish provides excellent wet grip
- Double dipped for enhanced liquid protection and extended wear
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Black color hides dirt
- Knit Wrist helps prevent dirt and debris from entering the glove
| Grip | Sandy |
| Size | MENS |
| Polymer | PVC |
| Dip | Double |
| Construction | Supported |
| Glove Size | Mens |
| Material | PVC |
| Color | Black |
| Cuff | Knit Wrist |
| Lining | Interlock |
| Coating Color | Black |
| Coating Coverage | Full Hand |
| Wash Instructions | Do Not Wash |
| Length | 10 in |
| Weight | 0.36 LB |
| EAN or UPC | 616314006425 |

