- MENS Size
- 12 in Length
- Interlock Lining
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Sandy finish provides excellent wet grip
- Double dipped for enhanced liquid protection and extended wear
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Black color hides dirt
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Wash Instructions | Do Not Wash |
| Glove Size | Mens |
| Color | Black |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Lining | Interlock |
| Dip | Double |
| Cuff | Straight |
| Polymer | PVC |
| Grip | Sandy |
| Size | MENS |
| Length | 12 in |
| Material | PVC |
| Coating Color | Black |
| Coating Coverage | Full Hand |
| Construction | Supported |
| Weight | 1.13 LB |
| EAN or UPC | 616314006449 |

