- MENS Size
- 12 in Length
- Jersey Lining
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Sandy finish provides excellent wet grip
- Double dipped for enhanced liquid protection and extended wear
- Jersey lined for comfort and moderate insulation
- Black color hides dirt
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Length | 12 in |
| Color | Black |
| Dip | Double |
| Grip | Sandy |
| Liner Material | Cotton |
| Cuff | Straight |
| Wash Instructions | Do Not Wash |
| Coating Color | Black |
| Coating Coverage | Full Hand |
| Size | MENS |
| Glove Size | Mens |
| Polymer | PVC |
| Lining | Jersey |
| Material | PVC |
| Construction | Supported |
| Weight | 0.47 LB |
| EAN or UPC | 616314006463 |

