- MENS Glove Size
- 12 in Length
- PVC Material
- Jersey Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Sandy finish provides excellent wet grip
- Provide superior abrasion resistance for tough jobs
- Double dipped for enhanced liquid protection and extended wear
- Treated with ActiFresh™, an agent that reduces germs and odors
- Jersey lined for comfort and moderate insulation
- Black color hides dirt
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Glove Size | Mens |
| Length | 12 in |
| Dip | Double |
| Color | Black |
| Cuff | Straight |
| Material | PVC |
| Lining | Jersey |
| Weight | 35.27 LB |
| EAN or UPC | 616314006708 |

