- MENS Glove Size
- PVC Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Sandy finish provides excellent wet grip
- Double dipped for enhanced liquid protection and extended wear
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Extended Green Vinyl sleeve for incidental splash protection
| Color | Red |
| Lining | Interlock |
| Coating Color | Red |
| Material | PVC |
| Glove Size | Mens |
| Dip | Double |
| Cuff | Straight |
| Weight | 1.0 LB |
| EAN or UPC | 616314014321 |

